Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28PF08228R01

  • Mfr # 28PF08228R01

  • Zoro # G515490195


product price: $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228R01
Zoro #
G515490195
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Rigid Caster 9.5'' OAH with MAX HD Poly on Iron Wheel and 4'' x 4.5'' Plate, 28PF08228R01 Exceptional Durability & Performance | Maintenance-Free, Ergonomic Design Product Overview Brand: Albion Casters SKU: 28PF08228R01 Size: 8'' x 2'' Type: Rigid Caster Material: MAX HD Poly on Iron Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1500 lb Overall Height: 9.5 in Mount Height: 4'' x 4.5'' Plate The Albion Casters 8'' x 2'' Maintenance-Free Rigid Caster with MAX HD Poly on Iron Wheel combines superior performance with a robust ergonomic design. Built to handle demanding environments, this caster offers a maintenance-free experience and is crafted with high-density poly on iron for added durability. Its 9.5'' overall height and 4'' x 4.5'' mounting plate ensure stability and a secure fit. Capable of supporting up to 1500 lbs, it provides reliable and smooth movement across various surfaces. Ideal for industrial and commercial applications, this caster enhances operational efficiency while protecting floors and reducing maintenance needs. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist with your inquiries and help you find the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.