Caster, Maintenance-Free, 8x2, 28PF08228R01TO

  • Mfr # 28PF08228R01TO

  • Zoro # G415490226


product price:  $284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228R01TO
Zoro #
G415490226
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Rigid Caster 9.5'' OAH with HD Poly on Iron Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28PF08228R01TO Superior Durability & Performance | Maintenance-Free & Ergonomic Design Product Overview Brand: Albion Casters SKU: 28PF08228R01TO Size: 8'' x 2'' Type: Rigid Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Rigid Caster with HD Poly on Iron Wheel combines rugged durability with superior ergonomic design. Featuring a 9.5'' overall height and a toe guard for enhanced safety, this rigid caster is engineered for high performance in demanding environments. With a load capacity of 1500 lb and a maintenance-free design, it provides reliable operation and floor protection without the hassle of regular upkeep. The 4'' x 4.5'' plate ensures secure mounting, making it an excellent choice for industrial and commercial applications where reliability and efficiency are paramount. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you select the ideal caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.