Zoro Homepage

Caster, Maintenance-Free, 8x2, 28PF08228SL

  • Mfr # 28PF08228SL

  • Zoro # G315489979


product price: $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228SL
Zoro #
G315489979
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with HD Poly on Iron Wheel and 4'' x 4.5'' Plate, 28PF08228SL Optimal Performance & Durability | Maintenance-Free & Ergonomic Product Overview Brand: Albion Casters SKU: 28PF08228SL Size: 8'' x 2'' Type: Swivel Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Ergonomic Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Swivel Caster with HD Poly on Iron Wheel is engineered for superior performance and user comfort. This high-quality caster offers exceptional durability and is designed to be maintenance-free, making it ideal for a variety of industrial and commercial applications. With its 8'' x 2'' dimensions, it provides smooth maneuverability under heavy loads, boasting a load capacity of 1500 lb. The ergonomic design ensures ease of use, while the robust HD Poly on Iron Wheel enhances strength and longevity. Featuring a 4'' x 4.5'' top plate and a 10.13 in mount height, this caster is built to meet the highest standards of performance and reliability. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you select the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.