Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28XR08228S01

  • Mfr # 28XR08228S01

  • Zoro # G115490113


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228S01
Zoro #
G115490113
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with Performance Rubber Donut Wheel and 4'' x 4.5'' Plate, 28XR08228S01 Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Wheel Material: Performance Rubber Donut Wheel Model Number: 28XR08228S01 Special Features: Ergonomic design for improved maneuverability and reduced user fatigue Upgrade your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. This high-performance caster features a 9.5'' overall height and a robust 4'' x 4.5'' plate for enhanced stability. Designed with a Performance Rubber Donut Wheel, it offers superior shock absorption and smooth movement across various surfaces. The ergonomic swivel mechanism ensures ease of maneuverability and reduces user fatigue, making it ideal for both industrial and commercial applications. This caster combines durability with exceptional performance, providing a reliable solution for your mobility needs. Enhance Your Equipment Mobility Experience superior maneuverability and comfort with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Perfect for demanding environments, this caster delivers high performance and reliable durability. Invest in enhanced mobility and reduced user fatigue with our top-quality ergonomic caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.