Caster, Maintenance-Free, 8x2, 28XR08228S01FBKTO

  • Mfr # 28XR08228S01FBKTO

  • Zoro # G715489982


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28XR08228S01FBKTO
Zoro #
G715489982
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel, Toe Guard, and 4'' x 4-1/2'' Top Plate, 28XR08228S01FBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Brake Caster Material: Performance Rubber Donut Wheel with Toe Guard Model Number: 28XR08228S01FBKTO Design: Features ergonomic braking system for enhanced safety and control Discover the exceptional performance of the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed to deliver superior mobility and control, this caster features a high-quality Performance Rubber Donut Wheel for smooth operation and durability. The integrated Toe Guard provides additional safety by preventing accidental damage and enhancing the caster's overall robustness. The 4'' x 4.5'' top plate ensures secure mounting, while the ergonomic brake system enhances stability and maneuverability. Ideal for heavy-duty applications, this caster is built to withstand demanding environments while offering effortless movement and precise control. Enhance Your Equipment's Mobility Upgrade your industrial equipment with the Albion Casters Ergonomic Brake Caster. Featuring advanced Performance Rubber technology and an ergonomic design, this caster ensures optimal performance, durability, and safety. Ideal for professionals seeking reliable, high-quality mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.