Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28XR08228S01L

  • Mfr # 28XR08228S01L

  • Zoro # G215489987


product price: $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228S01L
Zoro #
G215489987
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with Performance Rubber Donut Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28XR08228S01LProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 4 inches x 4.5 inchesType: Ergonomic Swivel CasterMaterial: Performance Rubber Donut WheelFeatures: Swivel Lock for enhanced stabilityModel Number: 28XR08228S01LDesign: Ergonomic for ease of movement and reduced operator fatigueUpgrade your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a Performance Rubber Donut Wheel, this caster is designed to provide smooth and quiet operation while reducing vibration and impact. The 9.5'' overall height ensures compatibility with various equipment, while the swivel lock feature enhances stability and safety during use. The 4'' x 4.5'' plate ensures a secure fit, making it ideal for industrial and commercial applications where reliability and durability are essential. Experience superior maneuverability and ergonomic comfort with this high-performance caster.Enhance Your Equipment's MobilityTransform your operational efficiency with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster. Designed for superior performance and ease of use, this caster provides excellent shock absorption and stability, making it an ideal choice for a wide range of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.