Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28XR08228S01LFBK

  • Mfr # 28XR08228S01LFBK

  • Zoro # G215489956


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228S01LFBK
Zoro #
G215489956
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel and Swivel Lock, 28XR08228S01LFBK Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Total Height: 9.5 inches Overall Height Top Plate Size: 4 inches x 4.5 inches Type: Swivel Lock Brake Caster Material: High-Quality Performance Rubber Load Capacity: Engineered for high-load applications Model Number: 28XR08228S01LFBK Upgrade your industrial equipment with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. This caster is designed to provide unmatched mobility, smooth swiveling action with a convenient swivel lock, and reliable braking. The ergonomic design ensures minimal effort for movement and braking, perfect for high-demand environments. The robust construction and Performance Rubber Donut Wheel offer superior durability and floor protection, making it an ideal choice for a wide range of industrial applications. Enhance Mobility & Safety Maximize the efficiency and safety of your workplace with the Albion Casters Ergonomic Brake Caster. Its ergonomic design reduces the strain on operators, while the performance rubber wheel ensures a smooth, controlled movement across various surfaces. Invest in a solution that combines durability, control, and ease-of-use for your industrial mobility needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.