Caster, Maintenance-Free, 8x2, 28XR08228S01TO

  • Mfr # 28XR08228S01TO

  • Zoro # G415490141


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228S01TO
Zoro #
G415490141
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with Performance Rubber Donut Wheel, Toe Guard, and Swivel Lock and 4'' x 4.5'' Plate, 28XR08228S01TOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 4 inches x 4.5 inchesType: Ergonomic Swivel CasterWheel Material: Performance Rubber Donut WheelAdditional Features: Toe Guard, Swivel LockModel Number: 28XR08228S01TOLoad Capacity: Designed for enhanced maneuverability and durability Discover superior mobility and safety with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. This advanced caster features a Performance Rubber Donut Wheel for smooth, quiet operation and an ergonomic design to reduce user strain. The integrated Toe Guard provides added protection, while the Swivel Lock feature ensures stability when needed. With an overall height of 9.5 inches and a robust 4'' x 4.5'' plate, this caster is built for high performance and reliability in demanding environments. Ideal for a range of applications where precision and durability are essential.Enhance Your Equipment's Mobility Upgrade to the Albion Casters 8'' x 2'' Ergonomic Swivel Caster for unparalleled performance and user comfort. Experience the benefits of its innovative design, including a Performance Rubber Donut Wheel, Toe Guard, and Swivel Lock. Perfect for industrial and commercial settings where mobility and safety are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.