Zoro Homepage

Caster, Maintenance-Free, 8x2, 28XR08228SFBK

  • Mfr # 28XR08228SFBK

  • Zoro # G715490179


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228SFBK
Zoro #
G715490179
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel, 28XR08228SFBK Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Wheel Type: Performance Rubber Donut Wheel with Brake Load Capacity: High load support for industrial use Application: Ideal for heavy-duty industrial equipment Upgrade your industrial machinery with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, designed to enhance maneuverability and safety in rigorous environments. This caster features a high-performance rubber donut wheel, ensuring smooth and quiet operation on various surfaces. The integrated brake system provides immediate stopping power and stability, crucial for handling heavy loads safely. Its robust top plate ensures easy installation and a secure fit, making it a reliable choice for your operational needs. Enhance Operational Efficiency Experience unparalleled control and efficiency with the Albion Casters Ergonomic Brake Caster. Tailored for high-stress applications, it offers superior durability and performance. Opt for Albion Casters to ensure your equipment operates at peak efficiency, minimizing downtime and maximizing productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.