Zoro Homepage

Caster, Maintenance-Free, 8x2, 28XR08228STO

  • Mfr # 28XR08228STO

  • Zoro # G815490079


product price: $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228STO
Zoro #
G815490079
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28XR08228STO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Performance Rubber Donut Wheel with Toe Guard Model Number: 28XR08228STO Design: USA Ergonomic for enhanced maneuverability Additional Features: Includes Toe Guard for added protection Load Capacity: Engineered for high performance and stability Upgrade your equipment's mobility with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. This caster is designed to deliver exceptional maneuverability and durability, featuring a robust Performance Rubber Donut Wheel that ensures a smooth, quiet ride. The innovative Toe Guard adds an extra layer of protection, preventing accidental damage and enhancing safety. The 4'' x 4.5'' plate provides a secure attachment, making it ideal for various industrial applications. Whether you're moving heavy loads or navigating tight spaces, this ergonomic swivel caster is engineered to meet your needs with ease. Enhance Your Equipment Mobility Discover the benefits of superior maneuverability and protection with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster. Optimize your industrial equipment with the Performance Rubber Donut Wheel and ergonomic design for a smoother and safer operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.