Caster, Maintenance-Free, 8x2, 38AN08228R01TO

  • Mfr # 38AN08228R01TO

  • Zoro # G615490156


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228R01TO
Zoro #
G615490156
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Rigid Caster 9.5'' OAH with MAX-Efficiency Orange Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AN08228R01TOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Rigid CasterMaterial: MAX-Efficiency Orange Wheel with Toe GuardModel Number: 38AN08228R01TODesign: Ergonomic and durableFeatures: Enhanced shock absorption, toe guard protection, and high-efficiency wheel design Discover superior mobility and durability with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster. Engineered to meet high standards of performance, this caster features a robust 9.5-inch overall height and a 6.25'' x 4.5'' plate for secure mounting. The MAX-Efficiency Orange Wheel, complemented by a built-in toe guard, ensures exceptional shock absorption and smooth operation. Ideal for industrial and commercial applications, this caster provides reliable support and maneuverability, reducing strain and enhancing productivity. With its ergonomic design, it supports heavy loads while minimizing wear and tear on surfaces.Enhance Your Equipment's Efficiency Today! Upgrade to the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster and experience the difference in quality and performance. Order now and benefit from enhanced durability and smooth, efficient operation!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.