Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AN08228S01L

  • Mfr # 38AN08228S01L

  • Zoro # G115490144


product price: $470.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228S01L
Zoro #
G115490144
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with MAX-Efficiency Orange Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228S01L Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: MAX-Efficiency Orange Wheel with high-performance materials Features: Swivel Lock for enhanced control and stability Model Number: 38AN08228S01L Load Capacity: Engineered for maximum efficiency and durability Discover superior mobility and control with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster, designed for both performance and comfort. Featuring a MAX-Efficiency Orange Wheel, this caster ensures smooth operation and reliable load handling in various industrial settings. The 9.5'' overall height and 6.25'' x 4.5'' plate size offer robust support and stability, while the integrated swivel lock allows for precise maneuverability and enhanced safety. Ideal for applications requiring durability and ease of movement, this caster combines ergonomic design with high-performance materials to meet demanding operational needs. Enhance Your Mobility Today Upgrade your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster and experience the ultimate in performance and durability. Order now to take advantage of top-tier mobility solutions designed to optimize your workflow and ensure reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.