Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AN08228S01LFBK

  • Mfr # 38AN08228S01LFBK

  • Zoro # G315490098


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228S01LFBK
Zoro #
G315490098
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228S01LFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Wheel Color: MAX-Efficiency Orange Type: Ergonomic Brake Caster with Swivel Lock Material: Durable rubber with advanced ergonomic design Model Number: 38AN08228S01LFBK Load Capacity: Engineered for robust performance and safety Discover unparalleled mobility and control with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed with a distinctive MAX-Efficiency Orange wheel, this caster is not only visually striking but also engineered for superior performance. Featuring a 9.5'' overall height and a sturdy 6.25'' x 4.5'' plate, it offers exceptional stability and durability. The ergonomic brake system and swivel lock ensure secure positioning and ease of use, making it ideal for various industrial and commercial applications. With its advanced rubber construction, this caster reduces noise and vibration while supporting heavy loads with reliability. Upgrade your equipment with this top-tier caster to enhance efficiency and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.