Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AN08228S01LFBKTO

  • Mfr # 38AN08228S01LFBKTO

  • Zoro # G915490139


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228S01LFBKTO
Zoro #
G915490139
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with MAX-Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228S01LFBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Material: MAX-Efficiency Orange Rubber with Toe Guard Model Number: 38AN08228S01LFBKTO Features: Ergonomic design, Toe guard for added safety, Swivel lock for enhanced stability Applications: Ideal for heavy-duty industrial equipment, providing smooth maneuverability and reliable performance Discover the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, designed to deliver maximum efficiency and durability for industrial and commercial use. This caster features a high-performance 9.5'' overall height, ensuring a reliable and smooth operation even in challenging environments. The MAX-Efficiency Orange Wheel is engineered for optimal grip and reduced rolling resistance, while the Toe Guard enhances safety by preventing accidental contact with the wheel. The caster's ergonomic design includes a Swivel Lock mechanism that provides added stability when stationary, making it perfect for applications requiring precise control and load handling. The robust 6.25'' x 4.5'' plate ensures a secure fit to various equipment, making it versatile across different settings. Whether you need to maneuver heavy machinery or ensure smooth movement in your workspace, this caster offers both performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.