Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AN08228SFBK

  • Mfr # 38AN08228SFBK

  • Zoro # G215490051


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228SFBK
Zoro #
G215490051
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel and 6.25'' x 4.5'' Plate, 38AN08228SFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: MAX-Efficiency Orange Wheel with Durable Construction Model Number: 38AN08228SFBK Brake Type: Integrated ergonomic brake for enhanced control Load Capacity: Engineered for superior performance and reliability Discover unparalleled performance with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. This high-quality caster features a vibrant MAX-Efficiency Orange Wheel, designed to provide exceptional durability and smooth movement. The 6.25'' x 4.5'' plate ensures a secure fit, making it perfect for a variety of industrial and commercial applications. The ergonomic brake system offers precise control, enhancing safety and stability during operation. Ideal for high-load environments, this caster combines robust construction with advanced materials to minimize wear and improve efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.