Zoro Homepage

Caster, Maintenance-Free, 8x2, 38AN08228SLFBK

  • Mfr # 38AN08228SLFBK

  • Zoro # G315490012


product price: $391.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228SLFBK
Zoro #
G315490012
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228SLFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Wheel Color: MAX-Efficiency Orange Swivel Lock: Yes, includes swivel lock for enhanced stability Material: High-quality construction for durability and performance Model Number: 38AN08228SLFBK Load Capacity: Designed for ergonomic efficiency and reliable load handling Discover superior performance with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, featuring a MAX-Efficiency Orange Wheel and a robust 6.25'' x 4.5'' plate. This caster is engineered for optimal ergonomic comfort, providing ease of use and stability in industrial settings. The integrated swivel lock ensures secure positioning, making it ideal for applications requiring precise control and movement. Crafted from high-quality materials, this caster delivers exceptional durability, shock absorption, and smooth operation even under heavy loads. Its vibrant orange wheel not only adds a touch of modern design but also enhances visibility, ensuring safety and efficiency in your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.