Caster, Maintenance-Free, 8x2, 38AN08228SLFBKTO

  • Mfr # 38AN08228SLFBKTO

  • Zoro # G015490015


product price: $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228SLFBKTO
Zoro #
G015490015
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster with MAX-Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228SLFBKTOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Brake CasterWheel Color: MAX-Efficiency OrangeAdditional Features: Toe Guard, Swivel LockModel Number: 38AN08228SLFBKTOPurpose: Ideal for high-traffic and heavy-duty environments Elevate the functionality and safety of your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Featuring a vibrant MAX-Efficiency Orange wheel, this caster combines durability and style with advanced ergonomic design. The 6.25'' x 4.5'' plate ensures a secure fit, while the integrated Toe Guard and Swivel Lock mechanisms enhance safety and control. Ideal for environments where heavy-duty performance and ease of maneuverability are crucial, this caster offers exceptional reliability and ease of use. Proudly it is engineered for superior performance in both industrial and commercial settings.Enhance Your Equipment Today Discover the difference of high-quality caster wheels with the Albion Casters 8'' x 2'' Ergonomic Brake Caster. Click here to buy now and experience superior maneuverability and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.