Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AN08228SLTO

  • Mfr # 38AN08228SLTO

  • Zoro # G715489937


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228SLTO
Zoro #
G715489937
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with MAX-Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228SLTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: MAX-Efficiency Orange Wheel with Toe Guard Additional Features: Swivel Lock for enhanced stability Model Number: 38AN08228SLTO Application: Designed for smooth maneuverability and maximum load handling efficiency Experience unparalleled performance with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a vibrant MAX-Efficiency Orange Wheel, this caster is designed to offer superior durability and smooth rolling action. The 6.25'' x 4.5'' plate ensures robust support, while the ergonomic design promotes ease of use and maneuverability. Equipped with a Toe Guard for added protection and a Swivel Lock feature for enhanced stability, this caster is ideal for heavy-duty applications that require reliable movement and control. The innovative design reduces maintenance needs and extends the caster's lifespan, making it a top choice for industrial and commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.