Caster, Maintenance-Free, 8x2, 38AX08228R01TO

  • Mfr # 38AX08228R01TO

  • Zoro # G215490044


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228R01TO
Zoro #
G215490044
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster 9.5'' OAH with MAX-Efficiency Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38AX08228R01TO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Rigid Caster Material: High-quality USA-manufactured components Special Features: MAX-Efficiency Wheel, Toe Guard for enhanced safety Model Number: 38AX08228R01TO Load Capacity: Designed for smooth, reliable performance in demanding environments Discover superior performance with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster, featuring a 9.5-inch overall height for versatile applications. Equipped with a MAX-Efficiency Wheel and a robust 6.25'' x 4.5'' plate, this caster is engineered for optimal load handling and durability. The ergonomic design includes a Toe Guard to enhance safety and prevent accidental injuries, making it ideal for high-demand environments. Constructed from premium USA-manufactured materials, this caster ensures a smooth, reliable ride even under heavy loads, reducing wear and increasing longevity. Enhance Your Equipment's Efficiency Today! Upgrade your machinery with the Albion Casters 8'' x 2'' Rigid Caster and experience unmatched reliability and performance. Perfect for industrial and commercial use, it combines advanced engineering with ergonomic safety features. Order now to ensure your equipment operates at its best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.