Zoro Homepage

Caster, Maintenance-Free, 8x2, 38AX08228S01FBK

  • Mfr # 38AX08228S01FBK

  • Zoro # G915490108


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228S01FBK
Zoro #
G915490108
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with MAX-Efficiency Wheel and 6.25'' x 4.5'' Plate, 38AX08228S01FBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with MAX-Efficiency Wheel Material: Premium quality rubber and steel components Model Number: 38AX08228S01FBK Special Features: Ergonomic brake system for enhanced control, MAX-Efficiency wheel for reduced rolling resistance Load Capacity: Designed for heavy-duty performance with optimal stability Discover the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, engineered to deliver superior performance and durability in demanding environments. This caster features a 9.5'' overall height and a 6.25'' x 4.5'' plate, providing exceptional support and stability. The MAX-Efficiency wheel ensures smooth and effortless movement with reduced rolling resistance, while the ergonomic brake system offers precise control and enhanced safety. Made from premium rubber and steel components, this caster is ideal for industrial applications and heavy-duty use. Experience reduced wear and tear, increased maneuverability, and reliable performance with the Albion Casters 38AX08228S01FBK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.