Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AX08228S01LFBKTO

  • Mfr # 38AX08228S01LFBKTO

  • Zoro # G515490041


product price: $630.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228S01LFBKTO
Zoro #
G515490041
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with MAX-Efficiency Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AX08228S01LFBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with MAX-Efficiency Wheel Features: Toe Guard, Swivel Lock Material: High-quality materials for durability and performance Model Number: 38AX08228S01LFBKTO Load Capacity: Optimized for heavy-duty applications with efficient braking Discover the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, designed to provide superior performance and durability for your industrial needs. With a generous 9.5-inch overall height and a robust 6.25'' x 4.5'' plate, this caster ensures stability and ease of movement. The MAX-Efficiency Wheel enhances rolling performance while the integrated Toe Guard and Swivel Lock mechanisms offer enhanced safety and control. Perfect for environments requiring reliable braking and smooth maneuverability, this caster is built to handle heavy loads and withstand rigorous use. Crafted with high-quality materials, it promises long-lasting durability and a quieter operation, making it an ideal choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.