Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38AX08228SFBK

  • Mfr # 38AX08228SFBK

  • Zoro # G615490002


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228SFBK
Zoro #
G615490002
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel and 6.25'' x 4.5'' Plate, 38AX08228SFBKPremium Quality & Advanced Features |Maintenance-Free and Ergonomic DesignProduct OverviewBrand: Albion CastersSKU: 38AX08228SFBKSize: 8'' x 2''Type: Brake CasterMaterial: MAX Efficiency WheelFeatures: Toe Guard, Swivel Lock, Maintenance-FreeLoad Capacity: 1500 lbMount Height: 10.13 inFastening: 6.25'' x 4.5'' top plateThe Albion Casters 8'' x 2'' Brake Caster is designed to provide optimal performance with its MAX Efficiency Wheel and Maintenance-Free features. Ideal for heavy-duty applications, this caster ensures smooth operation and durability. Its ergonomic design includes a Toe Guard and Swivel Lock, making it an excellent choice for environments where safety and reliability are paramount.With a robust Load Capacity of 1500 lbs and a Mount Height of 10.13 inches, this caster is engineered to handle demanding tasks while maintaining ease of use. The 6.25'' x 4.5'' top plate allows for secure attachment, and its maintenance-free nature ensures minimal upkeep. this caster combines high-quality materials and precision engineering to offer unmatched performance and longevity. Enhance your equipment's functionality with the Albion Casters 8'' x 2'' Brake Caster, designed for excellence and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.