Zoro Homepage

Caster, Maintenance-Free, 8x2, 38NX08228R

  • Mfr # 38NX08228R

  • Zoro # G815490185


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228R
Zoro #
G815490185
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Rigid Caster with HD Nylon Wheel and 6.25'' x 4.5'' Plate, 38NX08228R Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Rigid Caster Material: Heavy-Duty Nylon Wheel Model Number: 38NX08228R Load Capacity: Engineered for high load-bearing efficiency Discover unparalleled durability and performance with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster, designed with a robust HD Nylon Wheel and a 6.25'' x 4.5'' plate. This caster is the perfect solution for industrial settings requiring reliable, ergonomic mobility and superior load management. Its heavy-duty nylon construction provides a smooth, effortless roll, reducing operator strain and enhancing workplace efficiency. Built to withstand demanding environments, this caster ensures longevity and consistent performance, making it an ideal choice for heavy-duty applications. Enhance Your Operations Elevate your equipment's reliability and performance with the Albion Casters Ergonomic Rigid Caster. Its HD Nylon Wheel is designed to minimize wear and tear, providing a cost-effective solution that promotes long-term productivity. Invest in quality and experience the difference in your industrial operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.