Zoro Homepage

Caster, Maintenance-Free, 8x2, 38NX08228S

  • Mfr # 38NX08228S

  • Zoro # G115490137


product price: $568.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S
Zoro #
G115490137
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with HD Nylon Wheel and 6.25'' x 4.5'' Plate, 38NX08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Heavy-Duty Nylon Wheel Model Number: 38NX08228S Load Capacity: Designed for heavy-duty industrial use with smooth, ergonomic mobility The Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with HD Nylon Wheel is engineered for high performance in demanding industrial environments. This caster's heavy-duty nylon wheel is designed for durability and ergonomic ease, offering reliable strength and long-lasting mobility. The wide 6.25'' x 4.5'' plate ensures stability and easy installation, making it perfect for applications that require both strength and maneuverability. Whether you're moving heavy equipment or managing industrial processes, this caster provides smooth, ergonomic movement that reduces physical strain and improves workflow efficiency. Built for longevity, this casters heavy-duty nylon wheel ensures quiet operation even on rough surfaces while maintaining a high load capacity. Its quality assures resilience in tough conditions, making it an ideal choice for warehouses, manufacturing plants, and other heavy-use environments. The swivel design allows for seamless direction changes, providing enhanced maneuverability and precision during transportation. Optimize Your Industrial Mobility Upgrade your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Maximize your operation's efficiency with smooth, durable, and ergonomic mobility designed for heavy-duty applications. Discover the reliability and performance of this caster today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.