Zoro Homepage

Caster, Maintenance-Free, 8x2, 38NX08228S01FBK

  • Mfr # 38NX08228S01FBK

  • Zoro # G215490143


product price: $624.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01FBK
Zoro #
G215490143
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with HD Nylon Wheel and 6.25'' x 4.5'' Plate, 38NX08228S01FBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: High-Density Nylon Wheel Model Number: 38NX08228S01FBK Load Capacity: Engineered for heavy-duty performance and stability Discover unparalleled maneuverability and durability with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed with a robust HD Nylon wheel and a generously sized 6.25'' x 4.5'' plate, this caster offers superior load-bearing capacity and stability. With an overall height of 9.5 inches, it is perfect for high-performance applications requiring precise control and reliable braking. The ergonomic brake mechanism ensures safety and ease of use, making it ideal for both industrial and commercial settings. Experience smooth, quiet operation and exceptional resilience on various surfaces with this high-quality caster. Upgrade Your Equipment Today Enhance the performance and safety of your equipment with the Albion Casters Ergonomic Brake Caster. Click the Buy Now button to secure this essential component for your setup. For more information or assistance, feel free to contact our support team.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.