Caster, Maintenance-Free, 8x2, 38NX08228S01FBKTO

  • Mfr # 38NX08228S01FBKTO

  • Zoro # G615490194


product price:  $727.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01FBKTO
Zoro #
G615490194
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with HD Nylon Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38NX08228S01FBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: High-Density Nylon Wheel Additional Features: Includes Toe Guard for added safety Model Number: 38NX08228S01FBKTO Application: Ideal for ergonomic handling and robust performance in industrial environments Discover the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, engineered to offer superior maneuverability and safety in demanding environments. This caster features a high-density nylon wheel designed for durability and smooth movement across various surfaces. With an overall height of 9.5 inches, it provides a reliable solution for heavy-duty applications. The ergonomic brake mechanism ensures easy control and stability, while the included toe guard enhances safety by preventing accidental contact with moving parts. The robust 6.25'' x 4.5'' plate ensures secure mounting and stability. Perfect for industrial settings where quality and performance are paramount. Enhance Your Equipment Today Elevate the functionality and safety of your equipment with the Albion Casters Ergonomic Brake Caster. Order now to experience unparalleled quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.