Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38NX08228S01L

  • Mfr # 38NX08228S01L

  • Zoro # G615490088


product price: $458.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01L
Zoro #
G615490088
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Nylon Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38NX08228S01LProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height OAH: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesWheel Material: Heavy-Duty NylonLock Type: Swivel Lock for added controlModel Number: 38NX08228S01LApplication: Ideal for ergonomic mobility solutions in industrial settingsThe Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster is designed for superior performance and ease of movement, ensuring your industrial equipment operates smoothly and safely. Featuring a durable heavy-duty nylon wheel and a reliable swivel lock, this caster provides excellent maneuverability, stability, and control in challenging environments. The 9.5'' overall height OAH and 6.25'' x 4.5'' mounting plate offer robust support for heavy loads, while its ergonomic design reduces strain during movement, enhancing productivity and safety. Ideal for applications requiring frequent repositioning and precision handling.Improve Mobility and ControlUpgrade your equipment's mobility with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster, engineered for heavy-duty performance and ease of use. With the added swivel lock feature, you can confidently secure your equipment in place, ensuring maximum control and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.