Zoro Homepage

Caster, Maintenance-Free, 8x2, 38NX08228S01LFBK

  • Mfr # 38NX08228S01LFBK

  • Zoro # G615490026


product price: $676.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01LFBK
Zoro #
G615490026
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with HD Nylon Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38NX08228S01LFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Material: High-Density Nylon Wheel for Enhanced Durability Model Number: 38NX08228S01LFBK Features: Smooth operation with ergonomic brake, robust swivel lock for secure positioning Discover the ultimate in mobility and control with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed with precision and durability in mind, this caster features a high-density nylon wheel that ensures smooth and stable movement even in demanding environments. The ergonomic brake mechanism and robust swivel lock provide enhanced safety and ease of use, making it ideal for a range of industrial and commercial applications. With an overall height of 9.5 inches and a sturdy 6.25'' x 4.5'' plate, this caster supports reliable performance and secure load handling. Elevate Your Equipment's Performance Today Enhance the efficiency and safety of your operations with the Albion Casters 8'' x 2'' Ergonomic Brake Caster. Order now and experience superior mobility and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.