Zoro Homepage

Caster, Maintenance-Free, 8x2, 38NX08228S01LFBKTO

  • Mfr # 38NX08228S01LFBKTO

  • Zoro # G015490039


product price: $778.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01LFBKTO
Zoro #
G015490039
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with HD Nylon Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38NX08228S01LFBKTOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Swivel Caster with Ergonomic BrakeMaterial: High-Density Nylon Wheel with Toe GuardAdditional Features: Swivel Lock for stabilityModel Number: 38NX08228S01LFBKTO Discover superior mobility and safety with the Albion Casters 8'' x 2'' Ergonomic Brake Caster, designed for high-performance and versatility. Featuring a robust 9.5'' overall height and a durable high-density nylon wheel, this caster includes an integrated toe guard to protect surfaces and a convenient swivel lock for added stability during use. The 6.25'' x 4.5'' plate ensures a secure fit, making it ideal for various industrial and commercial applications. The ergonomic brake mechanism enhances ease of use and control, allowing for smooth and reliable operation in demanding environments. this caster is built to meet high standards of quality and performance.Why Choose Albion Casters? Upgrade your equipment with the Albion Casters 38NX08228S01LFBKTO and experience unparalleled quality and functionality. Click here to purchase now and enhance your operational efficiency!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.