Caster, Maintenance-Free, 8x2, 38NX08228S01LTO

  • Mfr # 38NX08228S01LTO

  • Zoro # G015489958


product price:  $736.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01LTO
Zoro #
G015489958
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Nylon Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38NX08228S01LTOProduct FeaturesWheel Diameter: 8 inchesOverall Height OAH: 9.5 inchesWheel Material: Heavy-Duty NylonPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Swivel Caster with Toe Guard and Swivel LockModel Number: 38NX08228S01LTOLoad Capacity: Optimized for heavy-duty industrial useThe Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster is meticulously designed for superior maneuverability, safety, and performance in demanding industrial environments. With a durable 8'' HD Nylon Wheel and a robust 6.25'' x 4.5'' mounting plate, this caster is built to handle substantial loads with ease. Featuring an integrated Toe Guard for enhanced safety and a secure Swivel Lock mechanism for precise control, this caster minimizes operator fatigue while ensuring long-lasting, reliable operation.Benefits of the 38NX08228S01LTO ModelEngineered for heavy-duty applications, the Albion Casters 38NX08228S01LTO excels in high-traffic areas, warehouses, and industrial settings where ergonomic mobility is critical. The high-quality HD Nylon Wheel provides a smooth roll, reducing friction and noise even on rough surfaces. The Toe Guard enhances workplace safety, while the Swivel Lock offers secure positioning when needed, contributing to the overall efficiency of your equipment.Maximize Performance and SafetyUpgrade your industrial mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Experience enhanced maneuverability, safety, and load handling with this industry-leading caster design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.