Caster, Maintenance-Free, 8x2, 38NX08228S01TO

  • Mfr # 38NX08228S01TO

  • Zoro # G815490109


product price: $663.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01TO
Zoro #
G815490109
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Nylon Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38NX08228S01TO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height OAH: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster with Toe Guard Material: Heavy-Duty Nylon Wheel Model Number: 38NX08228S01TO Load Capacity: Designed for high-performance, heavy-duty applications Maximize the efficiency and safety of your industrial equipment with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a heavy-duty nylon wheel and a robust 6.25'' x 4.5'' plate, this caster is built to withstand demanding environments while providing smooth, reliable movement. The 9.5'' overall height ensures optimal ergonomics for industrial applications, reducing the strain on operators. The integrated Toe Guard enhances workplace safety by preventing accidental contact with moving parts, making it ideal for facilities prioritizing safety and efficiency. Its ergonomic design and durable construction deliver superior performance, even when subjected to heavy loads and continuous use. Upgrade Your Industrial Equipment Improve your operations with the Albion Casters Ergonomic Swivel Caster. Whether you're upgrading your current setup or outfitting new equipment, this heavy-duty caster ensures smooth performance, enhanced safety, and long-lasting durability. Experience the difference in mobility solutions today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.