Caster, Maintenance-Free, 8x2, 38PF08228R01TO

  • Mfr # 38PF08228R01TO

  • Zoro # G815489998


product price: $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38PF08228R01TO
Zoro #
G815489998
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster 9.5'' OAH with HD Poly-on-Iron Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38PF08228R01TOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Rigid Ergonomic CasterWheel Material: High-Density Poly-on-IronAdditional Features: Toe Guard for enhanced safetyModel Number: 38PF08228R01TOLoad Capacity: Engineered for robust industrial use Discover superior mobility and durability with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster. Featuring a high-density Poly-on-Iron wheel, this caster is designed for exceptional performance and strength in demanding environments. The 9.5-inch overall height ensures versatile application, while the 6.25'' x 4.5'' plate provides stable mounting. The integrated toe guard enhances safety by preventing accidental contact. Perfect for industrial settings that require reliable, smooth movement and load handling, this caster is built to withstand heavy use and reduce maintenance needs.Elevate your equipment's performance today with Albion Casters!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.