Zoro Homepage

Caster, Maintenance-Free, 8x2, 38PF08228S01

  • Mfr # 38PF08228S01

  • Zoro # G515490157


product price: $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228S01
Zoro #
G515490157
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Poly-on-Iron Wheel and 6.25'' x 4.5'' Plate, 38PF08228S01 Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Wheel Material: High-Density Poly-on-Iron Model Number: 38PF08228S01 Design Benefits: Enhanced maneuverability and stability with ergonomic design Upgrade your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a 9.5'' overall height and a robust 6.25'' x 4.5'' plate, this caster is engineered for superior performance and durability. The HD Poly-on-Iron wheel ensures exceptional load-bearing capacity and resilience, while the ergonomic swivel design provides smooth, effortless movement. Ideal for industrial and commercial applications, this caster enhances maneuverability and stability, making it a reliable choice for demanding environments. With its high-quality construction, it ensures long-lasting use and optimal performance. Experience Superior Performance with Albion Casters Today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.