Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38PF08228S01LFBK

  • Mfr # 38PF08228S01LFBK

  • Zoro # G915490160


product price: $563.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228S01LFBK
Zoro #
G915490160
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with HD Poly-on-Iron Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF08228S01LFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Wheel Material: HD Poly-on-Iron Model Number: 38PF08228S01LFBK Special Features: High-Durability Poly-on-Iron Wheel, Ergonomic Brake Mechanism, Swivel Lock for Enhanced Stability Discover the ultimate in mobility and stability with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed with a robust 9.5'' overall height and a durable HD Poly-on-Iron wheel, this caster offers exceptional performance and longevity. The 6.25'' x 4.5'' plate provides a solid foundation, while the innovative swivel lock and ergonomic brake mechanism ensure smooth maneuverability and secure locking. Ideal for industrial and commercial applications, this caster is engineered to handle heavy loads and withstand demanding environments, enhancing your equipment's functionality and safety. Experience reliable performance and superior quality with the Albion Casters 38PF08228S01LFBK. Enhance Your Equipment Today! Order Now and experience the exceptional quality and performance of Albion Casters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.