Zoro Homepage

Caster, Maintenance-Free, 8x2, 38PF08228S01LFBKTO

  • Mfr # 38PF08228S01LFBKTO

  • Zoro # G015490176


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228S01LFBKTO
Zoro #
G015490176
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with HD Poly-on-Iron Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF08228S01LFBKTOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Brake Caster with Swivel LockWheel Material: HD Poly-on-Iron for durability and smooth movementAdditional Features: Toe Guard for added safety and protectionModel Number: 38PF08228S01LFBKTOApplication: Ideal for industrial and commercial environments requiring reliable braking and maneuverability Discover the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, designed to provide exceptional performance and durability. This high-quality caster features a robust HD Poly-on-Iron wheel, ensuring a reliable and smooth operation even under heavy loads. With a 9.5-inch overall height and a 6.25'' x 4.5'' plate, this caster is engineered for stability and strength. The integrated swivel lock and toe guard enhance safety and control, making it ideal for various industrial and commercial applications. The ergonomic brake system allows for easy maneuvering and secure positioning, reducing the risk of accidents and improving overall efficiency. Choose Albion Casters for reliable performance and superior quality in your equipment.Enhance Your Equipment with Albion Casters Upgrade to the Albion Casters 8'' x 2'' Ergonomic Brake Caster today and experience unparalleled quality and performance. Perfect for industrial settings where reliability and ease of use are paramount. Order Now and ensure your equipment operates at its best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.