Caster, Maintenance-Free, 8x2, 38PF08228S01LTO

  • Mfr # 38PF08228S01LTO

  • Zoro # G415490233


product price: $623.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228S01LTO
Zoro #
G415490233
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with HD Poly-on-Iron Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, Model 38PF08228S01LTOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Swivel CasterWheel Material: High-Density Poly-on-IronToe Guard: YesSwivel Lock: YesModel Number: 38PF08228S01LTOLoad Capacity: Designed for robust performance and stability Upgrade your mobility and maneuverability with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Designed for superior performance, this caster features a robust 6.25'' x 4.5'' plate and an innovative HD Poly-on-Iron wheel construction, ensuring exceptional durability and resistance to wear. The ergonomic swivel design, combined with a practical swivel lock and protective toe guard, offers enhanced safety and ease of use. With a 9.5-inch overall height, this caster is ideal for a wide range of industrial and commercial applications, providing smooth, stable movement even under heavy loads. Whether youre upgrading existing equipment or building new, the Albion Casters 38PF08228S01LTO is engineered to meet your performance needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.