Caster, Maintenance-Free, 8x2, 38PF08228S01TO

  • Mfr # 38PF08228S01TO

  • Zoro # G115490182


product price: $551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228S01TO
Zoro #
G115490182
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Poly-on-Iron Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38PF08228S01TOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesOverall Height: 9.5 inchesPlate Size: 6.25 inches x 4.5 inchesType: Ergonomic Swivel CasterWheel Material: HD Poly-on-Iron for enhanced durabilityAdditional Features: Integrated Toe Guard for added protectionModel Number: 38PF08228S01TOLoad Capacity: Designed for heavy-duty use with exceptional stabilityDiscover the superior performance and durability of the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster, engineered for robust applications and heavy loads. Featuring a high-density Poly-on-Iron wheel and an ergonomic swivel design, this caster offers exceptional maneuverability and stability. The 9.5'' overall height and 6.25'' x 4.5'' plate size ensure a secure fit and reliable operation, even under strenuous conditions. The integrated toe guard adds an extra layer of protection, making it ideal for environments where safety and durability are paramount. Perfect for industrial and commercial use, this caster combines strength with smooth, reliable performance.Enhance Your Equipment's Efficiency with Albion Casters Today!Order Now

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.