Zoro Homepage

Caster, Maintenance-Free, 8x2, 38PF08228SLFBK

  • Mfr # 38PF08228SLFBK

  • Zoro # G315490173


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228SLFBK
Zoro #
G315490173
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with HD Poly-on-Iron Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF08228SLFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Wheel Material: HD Poly-on-Iron for enhanced durability Model Number: 38PF08228SLFBK Special Features: Ergonomic design, high-load capacity, and reliable swivel lock mechanism Discover superior performance and safety with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed for demanding environments, this caster features a robust HD Poly-on-Iron wheel that ensures exceptional durability and load-bearing capacity. The 6.25'' x 4.5'' plate provides a stable base, while the integrated swivel lock mechanism offers enhanced control and safety. The ergonomic design minimizes user effort and improves maneuverability, making it ideal for industrial and heavy-duty applications. Experience smooth, reliable movement and added security with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.