
Caster, Maintenance-Free, 8x2, 38PF08228SLFBKTO
Mfr # 38PF08228SLFBKTO
Zoro # G915490078
product price: $492.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38PF08228SLFBKTO
Zoro #
G915490078
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with HD Poly-on-Iron Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF08228SLFBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: HD Poly-on-Iron Wheel Toe Guard: Included Swivel Lock: Yes Model Number: 38PF08228SLFBKTO Load Capacity: Designed for heavy-duty performance and stability Discover superior maneuverability and durability with the Albion Casters 8'' x 2'' Ergonomic Brake Caster. Featuring a robust HD Poly-on-Iron wheel construction, this caster is engineered to provide exceptional performance in demanding environments. The ergonomic design includes a toe guard for added protection and a swivel lock mechanism for secure positioning. With a generous 6.25'' x 4.5'' mounting plate, it offers a stable foundation, making it ideal for heavy-duty applications where reliability and ease of movement are crucial. Proudly this caster ensures high-quality standards and long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.