Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Never-FlatWheel, 6x2, 16SZ06227R

  • Mfr # 16SZ06227R

  • Zoro # G815489929


product price: $85.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SZ06227R
Zoro #
G815489929
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 6''x2'' Never-Flat SZ Wheel Rigid Caster with 4''x4.5'' Plate, Superior Durability and Performance Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4''x4.5'' Type: Rigid Caster Wheel Material: Never-Flat SZ Solid Rubber Compound Load Capacity: High Load Bearing Please consult product specifications for exact capacity Mounting Type: Plate Mount for easy installation The Albion Casters USA-Rig 6''x2'' Never-Flat SZ Wheel Rigid Caster is engineered for superior durability and reliable performance. Featuring a 6-inch diameter wheel with a 2-inch width, this caster is designed to handle heavy loads and withstand rigorous use. The never-flat SZ wheel, made from a solid rubber compound, ensures that you never face downtime due to flat tires, offering consistent performance in demanding environments. With a 4''x4.5'' plate for secure mounting, this rigid caster provides enhanced stability and easy installation on various industrial equipment. Ideal for applications where mobility and resilience are crucial, the Albion Casters USA-Rig wheel offers the perfect balance of strength and functionality, making it a dependable choice for your material handling needs. Upgrade Your Equipment with Albion Casters Invest in the Albion Casters USA-Rig 6''x2'' Never-Flat SZ Wheel Rigid Caster for exceptional performance and durability. Perfect for industrial use, this caster ensures smooth and reliable operation, enhancing your equipments efficiency and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.