Zoro Homepage

Caster Wheel, 8"dia, 1,800 lb, Silver

  • Mfr # CA0820112

  • Zoro # G408385478


product price: $50.95
/ea

Key Features

Includes
Hardened Metal Spanner Bushing, Retainer Thrust Washers
Load Rating
1,800 lb
Application
Industrial Equipment
Operating Temperature Range
Up to 800 Degrees F
Wheel/Tread Hardness
Brinell 145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA0820112
Zoro #
G408385478
UPC #
-
Country of Origin
Switzerland

Dimensions

Wheel Dia.
8 in
Hub Length
2 3/16 in
Wheel Width
1 1/2 in
For Axle Size
3/4 in

Details

Item
Caster Wheel
Includes
Hardened Metal Spanner Bushing, Retainer Thrust Washers
Load Rating
1,800 lb
Application
Industrial Equipment
Operating Temperature Range
Up to 800 Degrees F
Wheel/Tread Hardness
Brinell 145
Features
Impact-Resistant
Includes Spanner Bushing
Included
Wheel/Tread Material
Iron
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Cast Iron
Load Rating Range
1,000 to 2,999 lb
Non-Marking
Yes
Wheel/Tread Color
Silver
Tread Shape
Standard
Wheel Hardness Rating
148 BHN
Operating Temperature - Maximum
800 Degrees F
Compatible Manufacturer Model Number
110CA08201R01, 110CA08201S01, 110CA08201S01FBC, 16CA08201R, 16CA08201S, 16CA08201SFBA, 16CA08201ST
Compatible with Series
Universal

Description

Caster Wheel, 1,800 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 1 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, Brinell 145, Roller, Standard Tread Shape, 3/4 in For Axle Size, Included Includes Spanner Bushing, Cast Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.