Zoro Homepage

Colson/PlateCaster/5x2/2.05456.52HTBRK2

  • Mfr # 2.05456.52-HT-BRK2

  • Zoro # G615489280


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.05456.52-HT-BRK2
Zoro #
G615489280
UPC #
-
Country of Origin
United States

Description

5'' x 1.25'' Stainless Thermo Plain Caster with Top Lock and 2.5'' x 3.625'' Plate, 2.05456.52 HT BRK2 Product Features Wheel Diameter: 5 inches Wheel Width: 1.25 inches Plate Size: 2.5 inches x 3.625 inches Type: Stainless Thermo Plain Caster with Top Lock Material: Stainless Steel and Durable Nylon Model Number: 2.05456.52 HT BRK2 Load Capacity: Suitable for various applications requiring reliability and durability The 5'' x 1.25'' Stainless Thermo Plain Caster with Top Lock is expertly designed for environments where durability and reliability are paramount. Constructed from high-quality stainless steel and durable nylon, this caster offers superior resistance to heat and wear, making it an ideal choice for both industrial and commercial applications. The integrated top lock feature ensures that your equipment remains securely in place, providing peace of mind during operation. With its compact plate size of 2.5'' x 3.625'', this caster is easy to install and fits a variety of setups, making it versatile for multiple uses. Why Choose This Caster? Investing in the 5'' x 1.25'' Stainless Thermo Plain Caster with Top Lock is a decision that enhances your equipment's performance and safety. With its robust construction and user-friendly features, this caster is perfect for those seeking a dependable solution for high-demand applications. Elevate your operations by choosing a caster that assures both functionality and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.