Zoro Homepage

Colson/PlateCasters/3.5x1.25/2.03408.52HT

  • Mfr # 2.03408.52-HT

  • Zoro # G615489235


product price: $99.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.03408.52-HT
Zoro #
G615489235
UPC #
-
Country of Origin
United States

Description

3.5'' x 1.25'' Thermo Plain Rigid Caster with 2.5'' x 3.625'' Plate, 2.03408.52 HTProduct FeaturesWheel Diameter: 3.5 inchesWheel Width: 1.25 inchesPlate Size: 2.5 inches x 3.625 inchesType: Thermo Plain Rigid CasterMaterial: Thermoplastic WheelModel Number: 2.03408.52 HTLoad Capacity: Built for medium-duty applications, offering durability and heat resistanceOptimize the performance of your equipment with the Colson Casters 3.5'' x 1.25'' Thermo Plain Rigid Caster. This caster features a robust thermoplastic wheel, designed to withstand moderate loads while providing excellent heat resistance. Its compact 2.5'' x 3.625'' plate allows for secure mounting, making it an ideal choice for medium-duty industrial applications. Whether you need reliable performance in warehouses, manufacturing facilities, or commercial environments, this caster delivers the strength and resilience required for consistent mobility. Upgrade your equipment with a caster built to handle tough conditions with ease and reliability.Why Choose This Caster?The Colson Casters 3.5'' x 1.25'' Thermo Plain Rigid Caster is the perfect solution for industrial equipment that demands medium-duty strength and durability. Its heat-resistant thermoplastic construction ensures long-lasting performance, even in challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.