Zoro Homepage

Colson/PlateCasters/3.5x1.25/2.03456.52HTBRK1

  • Mfr # 2.03456.52-HT-BRK1

  • Zoro # G915489270


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.03456.52-HT-BRK1
Zoro #
G915489270
UPC #
-
Country of Origin
United States

Description

3.5'' x 1.25'' Thermo Plain Side Lock Caster with 2.5'' x 3.625'' Plate, 2.03456.52 HT BRK1 Product Features Wheel Diameter: 3.5 inches Wheel Width: 1.25 inches Plate Size: 2.5 inches x 3.625 inches Type: Thermo Plain Side Lock Caster Material: High-Temperature Resistant Thermoplastic Wheel Model Number: 2.03456.52 HT BRK1 Load Capacity: Ideal for high-temperature applications with strong load-bearing capabilities Locking Mechanism: Features a reliable side lock for enhanced stability The 3.5'' x 1.25'' Thermo Plain Side Lock Caster is engineered to withstand high temperatures while providing optimal mobility and load capacity. Equipped with a high-temperature resistant thermoplastic wheel, it is perfect for demanding industrial environments, especially where heat resistance is crucial. Its 2.5'' x 3.625'' plate ensures a secure and stable attachment to various equipment, while the side lock feature offers reliable stopping power when needed. This caster is an excellent choice for factories, commercial kitchens, and other high-heat settings where safety, durability, and performance are top priorities. Why Choose This Caster? Choose the 3.5'' x 1.25'' Thermo Plain Side Lock Caster for superior performance in high-temperature environments. Its thermoplastic wheel and side lock feature make it a reliable, durable, and efficient solution for industries requiring heavy-duty casters with heat resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.