Zoro Homepage

Colson/PlateCasters/4x1.25/2.04456.52HTBRK4

  • Mfr # 2.04456.52-HT-BRK4

  • Zoro # G615489174


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04456.52-HT-BRK4
Zoro #
G615489174
UPC #
-
Country of Origin
United States

Description

4'' x 1.25'' Stainless Thermo Plain Caster with Total Lock and 2.5'' x 3.625'' Plate, 2.04456.52 HT BRK4 Product Features Wheel Diameter: 4 inches Wheel Width: 1.25 inches Plate Size: 2.5 inches x 3.625 inches Type: Stainless Thermo Plain Caster with Total Lock Material: Stainless Steel and Thermo Rubber Model Number: 2.04456.52 HT BRK4 Load Capacity: Designed for medium-duty applications The 4'' x 1.25'' Stainless Thermo Plain Caster with Total Lock offers a premium solution for environments requiring dependable mobility and locking capabilities. Engineered from high-quality stainless steel and thermo rubber, this caster ensures optimal durability and heat resistance, making it ideal for applications in temperature-sensitive areas. The 2.5'' x 3.625'' plate provides a secure attachment to your equipment, while the total lock feature allows for enhanced safety and stability during operation. With its plain bearing design, this caster delivers smooth and reliable performance, even under consistent usage. Why Choose This Caster? Invest in the 4'' x 1.25'' Stainless Thermo Plain Caster with Total Lock for robust performance in both temperature-controlled and standard environments. Its superior construction, combined with the total lock feature, ensures that your equipment remains secure and mobile under varying conditions, offering peace of mind for industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.