Zoro Homepage

Colson/ThreadedStem/3.5x1.25/2.03254.445MTG53

  • Mfr # 2.03254.445-MTG53

  • Zoro # G715489371


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.03254.445-MTG53
Zoro #
G715489371
UPC #
-
Country of Origin
United States

Description

3.5'' x 1.25'' Swivel Caster with 1/2'' Thread and Performa Rubber BB Wheel, 2.03254.445 MTG53 Product Features Wheel Diameter: 3.5 inches Wheel Width: 1.25 inches Mount Type: 1/2'' Thread Wheel Material: Performa Rubber BB Wheel Swivel Mechanism: 360-degree swivel for easy maneuverability Model Number: 2.03254.445 MTG53 Applications: Ideal for carts, dollies, and industrial equipment The 3.5'' x 1.25'' Swivel Caster with 1/2'' Thread and Performa Rubber BB Wheel is designed for smooth, reliable mobility in both commercial and industrial applications. Its Performa Rubber wheel ensures a quiet, cushioned ride, while the precision ball bearings allow for effortless swiveling, providing optimal control and navigation even under heavy loads. The 1/2'' threaded stem ensures secure attachment, making it suitable for a variety of equipment, from carts to dollies. This caster is built to deliver exceptional durability and performance, ensuring long-lasting, dependable service in demanding environments. Why Choose This Caster? Enhance your equipments maneuverability and performance with the 3.5'' x 1.25'' Swivel Caster. Its rugged construction and Performa Rubber wheel make it a top choice for reducing wear, noise, and vibration, ensuring smoother operation in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.