Zoro Homepage

Colson/ThreadedStem/4x1.25/2.04254.445MTG53

  • Mfr # 2.04254.445-MTG53

  • Zoro # G415489374


product price: $52.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04254.445-MTG53
Zoro #
G415489374
UPC #
-
Country of Origin
United States

Description

4'' x 1.25'' Swivel Caster with 1/2'' Thread and Performa Rubber BB Wheel, 2.04254.445 MTG53 Product Features Wheel Diameter: 4 inches Wheel Width: 1.25 inches Thread Size: 1/2 inch Type: Swivel Caster with Performa Rubber BB Wheel Material: Performa Rubber Model Number: 2.04254.445 MTG53 Load Capacity: Engineered for smooth performance with medium-duty load handling Enhance your mobility solutions with the 4'' x 1.25'' Swivel Caster featuring a 1/2'' thread and Performa Rubber BB Wheel. Designed for versatility and efficiency, this caster offers superior shock absorption and smooth operation, making it ideal for environments where quiet and stable movement is essential. The Performa Rubber wheel ensures traction and durability, while the ball bearing design minimizes friction, allowing for effortless swiveling and maneuverability. The casters 1/2'' thread assures secure installation, providing both strength and stability in a wide range of applications. Why Choose This Caster? Upgrade your equipment with the 4'' x 1.25'' Swivel Caster with Performa Rubber BB Wheel for reliable performance and longevity. Perfect for medium-duty tasks, it delivers a smooth, quiet ride even on uneven surfaces, ensuring maximum efficiency and ease of use in your operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.