Battery-Powered Dispenser Gun, 10 3/4 in, Red

  • Mfr # DISP_GUN

  • Zoro # G3980788


product price: $823.45
/ea
Free Shipping & Returns

Key Features

For Use With
3M Fire Barrier Rated Fip 1-Step Foam
Color
Red
Height
10 3/4 in
Includes
Battery, Charger, Soft-Sided Bag
For Use On
PowerMax Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP_GUN
Zoro #
G3980788
UPC #
00076308146108
Country of Origin
China

Dimensions

Height
10 3/4 in
Length
21 5/8 in
Width
11 7/8 in
Length (Straight Wireway)
21 5/8 in
Overall Width
11.88 in
Overall Length
21.63 in
Overall Height
10.75 in

Details

Item
Dispenser Gun
For Use With
3M Fire Barrier Rated Fip 1-Step Foam
Color
Red
Includes
Battery, Charger, Soft-Sided Bag
For Use On
PowerMax Dispenser
Product Type
Battery-Powered Dispenser Gun

Description

Dispenser Gun, Fire Rating Not Applicable, For Pipe Size Not Applicable, For Use On PowerMax Dispenser, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 10.75 in, Overall Length 21.63 in, Overall Width 11.88 in, Product Type Battery-Powered Dispenser Gun, Shape Not Applicable, Usage Location Not Applicable, Color Red, For Use With 3M Fire Barrier Rated Fip 1-Step Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.