Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Floor Protective/8x2/110AX08228SFBC

  • Mfr # 110AX08228SFBC

  • Zoro # G815489486


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX08228SFBC
Zoro #
G815489486
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Maroon Wheel and 4'' x 4-1/2'' Plate, 110AX08228SFBC Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless with Side Locking Brake Wheel Material: MAX-Efficiency Maroon Wheel Model Number: 110AX08228SFBC Load Capacity: High performance under heavy loads Revolutionize your mobility solutions with the Albion Casters 8'' x 2'' Kingpinless Side Locking Caster. Designed for durability and high efficiency, this caster features a unique MAX-Efficiency Maroon Wheel and a robust 4'' x 4-1/2'' plate that offers superior load handling capabilities. The kingpinless design provides enhanced stability and smooth motion, making it perfect for demanding industrial environments where precision and reliability are crucial. Enhance Your Industrial Equipment Upgrade to the Albion Casters Kingpinless Side Locking Caster for unmatched performance and reliability. Ensure smooth, efficient operations with our specially designed maroon wheel, tailored for high-load applications. Dont settle for less, choose the best in caster technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.