Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, IndustrialLine, 18x5.7, 90SF18901SF

  • Mfr # 90SF18901SF

  • Zoro # G215489666


product price: $1,483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90SF18901SF
Zoro #
G215489666
UPC #
-
Country of Origin
United States

Description

Albion Casters 18'' x 5.7'' Industrial Line, HD Raceway Black Pneumatic Caster with Top Lock and 7.25'' x 5.25'' Plate, 90SF18901SFProduct FeaturesWheel Diameter: 18 inchesWheel Width: 5.7 inchesPlate Size: 7.25 inches x 5.25 inchesType: HD Raceway Black Pneumatic Caster with Top LockMaterial: Pneumatic Wheel with HD RacewayModel Number: 90SF18901SFLoad Capacity: Engineered for heavy-duty performance with exceptional load-bearing capacityTop Lock Feature: Provides enhanced stability and safety by securely locking the caster in placeUpgrade your industrial equipment with the Albion Casters 18'' x 5.7'' Industrial Line HD Raceway Black Pneumatic Caster. Designed for heavy-duty applications, this caster features a robust pneumatic wheel that excels in shock absorption and smooth operation across various surfaces. Its 7.25'' x 5.25'' plate ensures a stable and secure mount, making it suitable for demanding environments. The integrated Top Lock mechanism enhances safety by firmly securing the caster, preventing unwanted movement and improving overall stability. Ideal for factories, warehouses, and other high-traffic areas, this caster combines durability with advanced performance to meet the rigorous demands of industrial use. Enhance your equipment's mobility and efficiency with this top-of-the-line caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.